Air Intake Kit with Heat Shield, Polished,
- Mfr # 827-768P
- Zoro # G722941275
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-768P
- Zoro #
- G722941275
- UPC #
- 648044921976
- Country of Origin
- China
- Item
- Air Intake Kit
- Color
- Polished
- Material
- Aluminum
Description
This HPS Performance Air Intake Kit is designed for those who demand more from their SUV. Built to endure the toughest trails and the daily grind, this kit features durable, high-quality materials that stand up to extreme conditions. Included in this kit is a high-temperature, high-pressure resistant 3-ply reinforced silicone coupler, and 100% stainless steel hose clamps to ensure a leak-free installation. Experience improved overall drivability, along with a more aggressive engine sound that transforms your driving experience. Whether you're an off-road enthusiast tackling rugged terra in or a daily driver seeking improved throttle response and efficiency, this bolt-on performance upgrade enhances your vehicle's capability and delivers an additional 5 horsepower and 7.8 lb-ft. of torque.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.