Air Intake Kit with Heat Shield, Polished,
- Mfr # 827-779P
- Zoro # G322940562
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-779P
- Zoro #
- G322940562
- UPC #
- 648044916101
- Country of Origin
- China
- Material
- Aluminum
- Color
- Polished
- Item
- Air Intake Kit
Description
This HPS Performance Air Intake Kit upgrades the stock intake and air box to uncover your engine's untapped power potential. Dyno-tested and proven, this system delivers a substantial power boost of 18 horsepower and 18.2 lb-ft of torque. Feel the difference with sharper throttle response and reduced turbo lag, transforming your daily drive into an exhilarating experience. The 3 in intake pipe replaces the restrictive factory plastic intake hose with a smooth, mandrel-bent aluminum pipe, allowing your engine to breathe freely and efficiently. This upgrade not only optimizes airflow but also enhances the overall sound of your vehicle's engine. The kit includes a robust 3-ply reinforced high-temperature resistant silicone coupler, corrosion-resistant stainless steel embossed hose clamps, and a premium, washable, reusable 4-ply pre-oiled cotton air filter to guarantee optimal performance and longevity. Featuring an open-top design with a secondary cone, the HPS Dual-Cone Air Filter enhances airflow efficiency. Air entering from the air duct directly accesses the top of the filter which eliminates the detours and restrictions imposed by closed-top filters, allowing for more efficient air delivery to the engine. To keep intake air temperatures at bay, this kit includes a 3-piece heat shield that seamlessly integrates into your engine bay for a clean, high-performance look. Designed to simply bolt on and run, HPS Performance intake kits do not require a tune or any additional modifications to achieve more power. All it takes are simple hand tools and this easy-to-install kit to maximize your vehicle's capabilities. Upgrade to the HPS Performance Air Intake Kit and experience the perfect blend of power, durability, and style.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.