Shop HPS PERFORMANCE
See all product information
Create Account
Billet Aluminum Engine Oil Filler Cap, Blue,
- Mfr # 5269-106BL
- Zoro # G422941575
product price:
$
55.15
/ea
Key Features
Material
Aluminum
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5269-106BL
- Zoro #
- G422941575
- UPC #
- 648044919218
- Country of Origin
- China
- Item
- Engine Oil Cap
- Material
- Aluminum
- Color
- Blue
Description
The HPS Performance Anodized Billet Aluminum Oil Cap delivers a perfect blend of rugged durability, superior function, and an enhanced engine bay aesthetic. Unlike the stock cap, this isn't molded—it's CNC-machined from solid billet aluminum for unmatched strength and resistance to engine heat. This cap is significantly more dependable and built to last the entire lifespan of your motor, all while giving your engine bay a sharp, high-performance look. This cap features a robust, pre-installed Viton O-ring, a major upgrade from standard rubber that resists extreme heat, harsh chemicals, and oil degradation. That means a far superior and long-lasting seal, preventing oil leaks and maintaining crucial crankcase pressure even when you're pushing the engine hardest. It's designed this for guys who wrench on their own cars. The ergonomic nine-hole pattern ensures a comfortable and secure grip for hand-tightening, but for removal, it's engineered for easy leverage. The cap accepts a 14mm or 9/16 in socket, and the offset grip holes are precisely calibrated to let a screwdriver slip through, giving you the extra force needed to effortlessly loosen a stubborn cap. This is the ultimate choice for enthusiasts demanding dependable performance and a striking visual upgrade. Size: M42x4.5, 18mm tall thread, 37mm total height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.