Shop HPS PERFORMANCE
See all product information
Create Account
Billet Aluminum Oil Catch Can Kit
- Mfr # 860-005
- Zoro # G422942664
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860-005
- Zoro #
- G422942664
- UPC #
- 648044916330
- Country of Origin
- China
- Item
- Oil Catch Can Kit
- Material
- Aluminum
- Color
- Red
Description
The HPS Performance Oil Catch Can is a must-have accessory for any vehicle owner seeking to maximize engine performance and longevity. By capturing harmful crankcase blow-by, a mixture of oil and vapor, before it can re-enter the combustion chamber, this catch can helps prevent the buildup of harmful carbon deposits on your intake valves. This not only improves engine efficiency but also extends the life of your engine's components. Designed with both performance and convenience in mind, the HPS Performance Oil Catch Can features a durable aluminum construction and a large 5-ounce capacity to reduce the frequency of maintenance. The included dipstick allows for easy monitoring of fluid levels, while the removable can with a 14mm hex at the bottom makes emptying the oil contents a simple task. Installation is a breeze thanks to the custom-designed powder-coated bracket that securely mounts the catch can to your vehicle without requiring any modifications. The kit also includes premium -8 AN reinforced rubber hoses and push-on fittings, providing everything you need for a quick and easy setup. By investing in the HPS Performance Oil Catch Can, you're not only protecting your engine from harmful contaminants but also enhancing its overall performance and efficiency. Experience the benefits of a cleaner intake system, improved fuel economy, and a longer-lasting engine with this essential upgrade.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.