Billet Aluminum Oil Catch Can Kit
- Mfr # 860-010
- Zoro # G622942112
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 860-010
- Zoro #
- G622942112
- UPC #
- 648044916804
- Country of Origin
- China
Details
- Item
- Oil Catch Can Kit
- Material
- Aluminum
- Color
- Red
Description
The HPS Performance Oil Catch Can is a must-have accessory for any SUV owner who pushes their vehicle to the limits. Off-grid adventures can be tough on your engine, and the HPS catch can helps keep it running smoothly. By capturing harmful crankcase blow-by before it re-enters your combustion chamber, it prevents carbon buildup, optimizes engine performance, and extends the life of your engine's components. The HPS catch can is designed for durability and ease of use. Its rugged billet aluminum construction and large 5oz. capacity can handle the demands of off-roading. The included dipstick and easy-to-remove can make maintenance a breeze, even in remote locations. Installing the HPS catch can is a simple process. The custom-designed bracket securely mounts the can to your SUV without requiring any additional modifications. The kit includes high-quality hoses and fittings, providing everything you need for a quick and easy setup. By adding an HPS Performance Oil Catch Can, you're protecting your engine from harmful contaminants, enhancing its performance, and improving its efficiency. Enjoy worry-free adventures and extend the life of your SUV's engine with this essential upgrade.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.