Shop HPS PERFORMANCE
See all product information
Create Account
Charge Pipe Kit for B58, Polished,
- Mfr # 17-159P
- Zoro # G422939275
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-159P
- Zoro #
- G422939275
- UPC #
- 648044916187
- Country of Origin
- China
Details
- Material
- Aluminum
- Color
- Polished
- Item
- Charge Pipe
Description
The HPS Performance Charge Pipe Kit is engineered to deliver more power and responsiveness, boasting dyno-proven gains of 4.6 horsepower and 7.3 lb-ft. of torque. Crafted for optimal air flow, this charge pipe kit features smooth 3 in to 2.25 in bead-rolled aluminum piping that outdoes the stock plastic piping in both performance and durability. The high-temperature and high-pressure resistant 3-ply reinforced silicone reducer coupler ensures a secure and long-lasting connection between the two pipes, while the 100% stainless steel embossed hose clamps guarantee a leak-free installation. Designed to seamlessly replace the stock piping, this kit integrates into your BMW's engine bay without requiring any additional modifications or tunes. The included 1/8 in NPT bung provides a convenient port for future upgrades, while the upgraded billet aluminum quick connect adapter streamlines the installation process. This charge pipe kit is the perfect fusion of performance, durability, and ease of installation. Whether you're dominating the track or cruising the streets, this upgrade is a must for those seeking to elevate their driving experience.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.