Shop HPS PERFORMANCE
See all product information
Create Account
Cold Air Intake Kit, Red,
- Mfr # 837-778R
- Zoro # G922941549
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 837-778R
- Zoro #
- G922941549
- UPC #
- 648044918631
- Country of Origin
- China
- Color
- Red
- Item
- Air Intake Kit
- Material
- Aluminum
Description
The HPS Performance Cold Air Intake Kit is the upgrade your vehicle needs to level up performance. It features free-flowing, 3-inch mandrel-bent aluminum tubing and is dyno-proven to deliver an impressive 29.5 horsepower and 27 lb-ft of torque. Experience improved throttle response and quicker acceleration, all while maintaining a safe air-fuel ratio. To maximize performance, the high-flow, washable air filter is strategically relocated outside the engine compartment, drawing in cold air. A heavy duty, powder coated steel heat shield further isolates the filter from engine heat. This bolt-on upgrade replaces your restrictive stock air intake hose and air box with a smoother, two-piece aluminum intake designed for optimal airflow, excellent heat dissipation, and lasting durability. Engineered for reliability even under extreme driving conditions, the kit includes high-temperature resistant silicone hoses and industrial-grade 100% stainless steel T-bolt clamps. Best of all, no tuning or additional modifications are required.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.