High Temp Reinforced Silicone Intercooler Hose Boots Kit, Blue,
- Mfr # 57-1949-BLUE
- Zoro # G622940835
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1949-BLUE
- Zoro #
- G622940835
- UPC #
- 648044879086
- Country of Origin
- China
- Item
- Intercooler Hose
- Material
- Silicone
- Color
- Blue
Description
This HPS High Temp 4-Ply Reinforced Silicone Intercooler Hose Kit replaces the old stock OEM intercooler hoses with premium quality silicone. With 4-plies of polyester reinforcement, this kit can withstand high boost pressure and high temperature conditions under the hood through a wide range of driving conditions. Protect your vehicle and mitigate the risk of boost leak with silicone intercooler hoses. This HPS silicone hose kit is designed using OEM parts to ensure a perfect fit. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel embossed hose clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.