Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Radiator and Heater Coolant Hose Kit, Black,
- Mfr # 57-1546-BLK
- Zoro # G222943823
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1546-BLK
- Zoro #
- G222943823
- UPC #
- 648044861722
- Country of Origin
- China
Details
- Color
- Black
- Material
- Silicone
- Item
- Coolant Hose Kit
Description
This HPS High Temp 3-ply Reinforced Silicone Radiator and Heater Hose Kit is designed to replace all of the stock rubber radiator hoses and heater hoses which weaken and fail over time. With premium quality silicone and race inspired design, this HPS silicone hose kit can withstand even the harshest high temperature and high pressure operating conditions while maintaining peak efficiency during competition or daily driving. Old, cracked, or split radiator and heater hoses do not efficiently cool your engine and can cause it to overheat, leaving you stranded. Mainta in your vehicle's cooling system by replacing your old hoses before it's too late. HPS silicone coolant kits have all the correct bends and curves for a perfect fit compared to the universal hoses you would typically find from the local auto store. HPS hose kits are easy to work with and even easier to install. Made from 3-ply premium grade silicone and reinforced with high-quality polyester, these hoses minimize the risk of component failure and are designed to effortlessly take on higher temperature and pressure conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.