Shop HPS PERFORMANCE
See all product information
Create Account
Intercooler Charge Pipe Kit (Cold Side), Black,
- Mfr # 17-122WB
- Zoro # G222941973
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-122WB
- Zoro #
- G222941973
- UPC #
- 648044893037
- Country of Origin
- China
- Item
- Charge Pipe
- Material
- Aluminum
- Color
- Black
Description
This HPS Hot Side Intercooler Charge Pipe Kit is a simple yet effective performance upgrade from the OEM restrictive plastic intercooler piping. Made with 2.5 in lightweight mandrel-bent aluminum tubing, this charge pipe kit delivers smoother air flow compared to the stock restrictive design. The bead rolled pipe ends prevent couplers from popping off under high boost. Included in the kit are high temperature and oil resistant 4-ply reinforced silicone couplers and 100% stainless steel T-bolt clamps that are engineered to withstand the harshest operating conditions. This intercooler piping kit optimizes air flow to generate dyno proven gains of 6.6 horsepower and 9.1 lb-ft. of torque to improve throttle response and overall drivability without needing to retune the ECU. This pipe also offers an optional 1/8 in NPT bung to run methanol or injection boost gauges.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.