Shop HPS PERFORMANCE
See all product information
Create Account
Reinforced Silicone Radiator, Heater, Water Pump, and Expansion Tank Coolant Hose Kit, Black,
- Mfr # 57-2000-BLK
- Zoro # G522943813
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-2000-BLK
- Zoro #
- G522943813
- UPC #
- 648044906782
- Country of Origin
- China
Details
- Material
- Silicone
- Color
- Black
- Item
- Coolant Hose Kit
Description
This HPS High Temp 3-ply Reinforced Silicone Radiator, Heater, Water Pump, and Expansion Tank Coolant Hose Kit is designed to replace stock OEM rubber radiator, heater, water pump and expansion tank hoses which can weaken over time, leading to premature failure. With premium quality materials and racing inspired design, this silicone hose kit can withstand harsh high temperature and high pressure operating conditions while maintaining peak performance during competition or daily driving. HPS silicone hose kits have all the correct bends and dimensions for a perfect fit replacement for your OEM rubber coolant hoses. Compared to the universal hoses you can get from the local auto store, HPS silicone hose kits are much easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.