Shop HPS PERFORMANCE
See all product information
Create Account
Stainless Steel T-Bolt Clamp for 1 1/8 in ID hose - Effective Size: 1.38 in-1.57 in
- Mfr # SSTC-35-40
- Zoro # G522940577
product price:Â
$
8.39
/ea
Key Features
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSTC-35-40
- Zoro #
- G522940577
- UPC #
- 648044843223
- Country of Origin
- China
Details
- Material
- Stainless Steel
- Item
- T-Bolt Clamp
Description
HPS 100% Stainless Steel T-Bolt Clamp 1.38in-1.57 in (35mm-40mm) for 1 1/8 in inch ID hose provides leak-proof connections in a wide variety of industrial, commercial, and military applications. HPS manufacture our clamps from 300 series stainless steel with rounded band edges to protect soft hose materials. HPS Stainless Steel T-Bolt Band Clamps provide high tensile strength, durability, and corrosion resistance. HPS Stainless Steel T Bolt Clamps are the perfect choice for medium and heavy-duty applications.HPS Stainless Steel T-Bolt Band Clamps are frequently installed on Coolant and Air-Intake Systems for Construction Vehicle, Truck, Aircraft, Marine and Bus Engines, Duct Systems, Baghouse Equipment, Irrigation Systems, Medical Equipment and Precleaners. Technical Specification: Effective Size Range: 1.38in-1.57 in (35mm-40mm). 100% Stainless Steel Band, Bolt and Nut. Superior welded construction. Meets or exceeds SAE Spec. J1508 for T-Bolt clamps. 3/4 in Band Width. Max. Torque Spec 75 in. lbs. Quantity: 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.