
10in Pizza Pleezer, Charcoal, 12 each/case
Mfr # HS1037
Zoro # G816445481
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
Key Features
Outside Length
10.125 in
Color
Charcoal
Height
1 in
Overall Width
10.125 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1037
Zoro #
G816445481
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
10.125 in
Height
1 in
Overall Width
10.125 in
Details
Color
Charcoal
Material
Plastic
Description
10in Pizza Pleezer, Charcoal, 12-each/case. Good for any crust thickness. Virtually unbreakable, and keeps pizzas high and dry! Unlike traditional pizza pans, condensation and grease are trapped in the Pizza Pleezer's valleys, away from your pizza. The special plastic used will not dent, transfer heat or burn you like conventional metal pans. Our famous Pizza Pleezer is now available to keep your flatbread pizzas high and dry. Available in a variety of sizes.
- Designed to help keep pizza warm and crisp longer.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.