Zoro Homepage

13in Pizza Pleezer, Charcoal, 12 each/case

  • Mfr # HS1035

  • Zoro # G816445337


product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns

Key Features

Overall Width
12.938 in
Outside Length
12.938 in
Material
Plastic
Color
Charcoal
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1035
Zoro #
G816445337
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12.938 in
Outside Length
12.938 in
Height
1 in

Details

Material
Plastic
Color
Charcoal

Description

13in Pizza Pleezer, Charcoal, 12-each/case. Good for any crust thickness. Virtually unbreakable, and keeps pizzas high and dry! Unlike traditional pizza pans, condensation and grease are trapped in the Pizza Pleezer's valleys, away from your pizza. The special plastic used will not dent, transfer heat or burn you like conventional metal pans. Our famous Pizza Pleezer is now available to keep your flatbread pizzas high and dry. Available in a variety of sizes.


  • Designed to help keep pizza warm and crisp longer.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.