Shop H&S AUTOSHOT
See all product information
Create Account
BULB (HSRTS1012) - F/S2000 & S1000
Mfr # HSRTS1012
Zoro # G702123684
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Watts
1000 W
Lamp Life
3000 Hours
Volt Bulb
120 V
Length
270 Mm
Operating Position
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSRTS1012
- Zoro #
- G702123684
- UPC #
- 842005022652
- Country of Origin
- Canada
Dimensions
- Length
- 270 Mm
Details
- Item
- Bulb
- Watts
- 1000 W
- Lamp Life
- 3000 Hours
- Volt Bulb
- 120 V
- Operating Position
- Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.