
Small Round Basket, Raspberry, 24 each/case
Mfr # HS1012RB
Zoro # G416445324
product price: $133.99
/pk 24, $5.58/ea
Free Shipping & Returns
Key Features
Capacity
38 oz
Height
2.5 in
Outside Length
7.875 in
Color
Raspberry
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1012RB
Zoro #
G416445324
UPC #
-
Country of Origin
United States
Dimensions
Height
2.5 in
Outside Length
7.875 in
Overall Width
7.875 in
Details
Capacity
38 oz
Color
Raspberry
Material
Plastic
Description
Small Round Basket, Raspberry, 24-each/case. Colorful, sturdy replacement for the same old basket! These multi-purpose servers/baskets will delight restauranteurs and customers alike!
- Nests inside one another to save space.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.