
Single Leg Wire Rope Sling, 1-1/2 in dia, 22 ft Length, Thimble to Thimble, 21 Ton Capacity
Mfr # 105B1-1/2XTT-22
Zoro # G610570099
product price:Â $1,015.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Sling Length
22 ft
Vertical Hitch Capacity
21 (ton)
Choker Hitch Capacity
16 (ton)
Sling Capacity @ 30 Degrees
21 (ton)
Sling Capacity @ 45 Degrees
30 (ton)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105B1-1/2XTT-22
Zoro #
G610570099
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
22 ft
Details
Vertical Hitch Capacity
21 (ton)
Choker Hitch Capacity
16 (ton)
Sling Capacity @ 30 Degrees
21 (ton)
Sling Capacity @ 45 Degrees
30 (ton)
Sling Capacity @ 60 Degrees
37 (ton)
Number of Sling Legs
1
Description
When looking for strength and durability on that next big rigging job, look no further than our array of HSI Wire Rope Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to determine if a manufacturer is compliant with standards before re-registration. The wide offering of Single Leg Wire Rope Slings will surely meet your rigging needs on the jobsite. Each eye on these slings is formed using the mechanical Flemish Eye Splice. This process allows for the most efficient use of the rope capacity with top-quality steel as the pull is directly along the centerline of the rope and eye.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.