Zoro Homepage

16 oz. Shredder Oil, 32 ISO Viscosity

  • Mfr # 314

  • Zoro # G7521911


product price: $12.59
/ea

Key Features

Application
Paper Shredding Machines
ISO Viscosity Grade
32
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Timken OK Load
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314
Zoro #
G7521911
UPC #
094922179272
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Application
Paper Shredding Machines
ISO Viscosity Grade
32
Container Type
Bottle
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Timken OK Load
Not Specified
Flash Point
414 Degrees F
Viscosity Index
102
NSF Rating
Not Rated
Pour Point
-45 Degrees F
Item - Machine Oils
Shredder Oil
Container Style
Bottle
Lubricant NSF Rating
Not Rated
Standards
FMC High Performance Hydraulic Oil Grade 32 Requirements
Base Oil
Mineral
Item
Shredder Oil
Max. Operating Temp.
160 Degrees F
SAE Grade
Not Specified
Minimum Operating Temperature
0 Degrees F

Description

Shredder Oil, Size 16 Oz, Size/Net Weight 1 lb, Viscosity Index 102, ISO Viscosity Grade 32, Viscosity 170 SUS @ 100 F, Viscosity 45 SUS @ 200 F, Temp Range 0 To 160 F, Flash Point 414 F, Pour Point Negative 45 degrees F, Petroleum Based Circulating Oil, Rust And Oxidation And Anti Wear Inhibited, Cutting Die Lubricant, Meets FMC High Performance Hydraulic Oil Grade 32 Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.