Hard Drive Shredder, 2500 Items/Hr
Mfr # HDS230-2
Zoro # G9881487
product price: $47,219.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Key Features
Classification
Industrial
Overall Dimensions
66-3/4 x 41 x 129-7/8"
Color
Light Gray
Duty
Continuous
Cut Style
Cross-Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDS230-2
Zoro #
G9881487
UPC #
-
Country of Origin
Germany
Dimensions
Overall Dimensions
66-3/4 x 41 x 129-7/8"
Shred Size
1 in to 1-2/11 in x 2/5 in
Width
41 in
Depth
129 7/8 in
Height
66 3/4 in
Details
Classification
Industrial
Color
Light Gray
Duty
Continuous
Item
Hard Drive Shredder
Cut Style
Cross-Cut
Phase
Three
Shreds
Hard Drives and Backup Media
Max. Shredding Capacity
2500 Items/hr
Voltage @ 60 Hz
208VAC
Security Level
O-2/T-3/E-2/H-5
Standards
DIN 66399
Voltage
208V AC
Description
Hard Drive Shredder, Shreds Hard Drives and Backup Media, Cut Style Cross-Cut, Max. Shredding Capacity 2500 Items/hr, Shred Size 1 in to 1-2/11 in x 2/5 in, Classification Industrial, Duty Continuous, Voltage 208V AC, Three Phase, Color Light Gray, Depth 129 7/8 in, Height 66 3/4 in, Width 41 in, Standards DIN 66399
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.