Zoro Homepage

Paper Shredder, Cross-Cut, 11 to 13 Sheets

  • Mfr # B32cL4

  • Zoro # G9253510


product price: $1,314.99
/ea
Free Shipping & Returns

Key Features

Phase
single
Throat Width
12 1/4 in
Color
White
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Wastebasket Capacity
21.75 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B32cL4
Zoro #
G9253510
UPC #
026631028152
Country of Origin
Germany

Dimensions

Throat Width
12 1/4 in
Height
36 29/32 in
Shred Size
1/16 in x 9/16 in
Overall Dimensions
36.9 x 23.5 x 22.5"
Depth
22 1/2 in
Width
23 1/2 in

Details

Phase
single
Color
White
Item
Paper Shredder
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Wastebasket Capacity
21.75 gal
Max. Shredding Capacity
13 Sheets
Duty
Continuous
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Cut Style
Cross-Cut
Amperage Draw
4.9
Shredding Speed
18 fpm
Classification
Medium Office
Security Level
4
Voltage
115V AC
Shreds
Credit Cards, Paper, Paper Clips, Staples
Voltage @ 60 Hz
115VAC

Description

Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 13 Sheets, Shred Size 1/16 in x 9/16 in, Shredding Speed 18 fpm, Wastebasket Capacity 21.75 gal, Classification Medium Office, Security Level 4, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 12 1/4 in, Color White, Depth 22 1/2 in, Height 36 29/32 in, Width 23 1/2 in, Standards UL Approved; CE-Certified; DIN 32757-1; DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.