Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA500.3c
Zoro #
G9886913
UPC #
-
Country of Origin
Germany
Dimensions
Shred Size
9/32 in x 1-1/2 to 3-5/32 in
Overall Dimensions
71 x 46 x 71"
Throat Width
20 in
Width
46 in
Depth
71 in
Height
71 in
Details
Wastebasket Capacity
140 gal
Classification
Industrial
Color
White
Max. Shredding Capacity
550 Sheets
Cut Style
Cross-Cut
Phase
Three
Voltage @ 60 Hz
208VAC
Item
Paper Shredder
Security Level
3
Duty
Continuous
Shredding Speed
42 fpm
Amperage Draw
50 A
Shreds
CDs, Credit Cards, Disks, Paper, Paper Clips, Staples
Standards
DIN 66399
Voltage
208V AC
Description
Paper Shredder, Shreds CDs, Credit Cards, Disks, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 550 Sheets, Shred Size 9/32 in x 1-1/2 to 3-5/32 in, Shredding Speed 42 fpm, Wastebasket Capacity 140 gal, Classification Industrial, Security Level 3, Duty Continuous, Voltage 208V AC, Three Phase, Amperage Draw 50 A, Throat Width 20 in, Color White, Depth 71 in, Height 71 in, Width 46 in, Standards DIN 66399
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.