Zoro Homepage

Paper Shredder, Cross-Cut, White, 34.3 gal.

  • Mfr # Pure 630c

  • Zoro # G4291318


product price: $1,796.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Max. Shredding Capacity
27 Sheets
Overall Dimensions
35 x 24.4 x 19"
Duty
Continuous
Shred Size
3/16 in x 1-1/8 in
Voltage @ 60 Hz
115VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pure 630c
Zoro #
G4291318
UPC #
-
Country of Origin
Germany

Dimensions

Overall Dimensions
35 x 24.4 x 19"
Shred Size
3/16 in x 1-1/8 in
Throat Width
12 in
Width
24 13/32 in
Depth
19 in
Height
35 in

Details

Max. Shredding Capacity
27 Sheets
Duty
Continuous
Voltage @ 60 Hz
115VAC
Cut Style
Cross-Cut
Classification
Large office
Color
White
Shredding Speed
17 fpm
Item
Paper Shredder
Phase
single
Security Level
3
Wastebasket Capacity
34.3 gal
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Standards
DIN 66399; UL Listed
Voltage
115V AC
Application
Office

Description

Paper Shredder, Shreds CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 27 Sheets, Shred Size 3/16 in x 1-1/8 in, Shredding Speed 17 fpm, Wastebasket Capacity 34.3 gal, Classification Large Office, Security Level 3, Duty Continuous, Voltage 115V AC, Single Phase, Throat Width 12 in, Color White, Depth 19 in, Height 35 in, Width 24 13/32 in, Standards DIN 66399; UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.