Paper Shredder, High-Security Style
Mfr # Classic 411.2L6
Zoro # G8506919
product price: $4,655.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Beige
Amperage Draw
14 A
Overall Dimensions
37.8 x 23.4 x 18.5"
Shreds
Paper
Duty
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Classic 411.2L6
Zoro #
G8506919
UPC #
-
Country of Origin
Germany
Dimensions
Overall Dimensions
37.8 x 23.4 x 18.5"
Throat Width
16 in
Shred Size
1/32 in x 3/16 in
Height
37 51/64 in
Depth
18 1/2 in
Width
23 13/32 in
Details
Color
Beige
Amperage Draw
14 A
Shreds
Paper
Duty
Continuous
Cut Style
High-Security
Wastebasket Capacity
38.5 gal
Classification
Departmental
Item
Paper Shredder
Shredding Speed
24 fpm
Voltage @ 60 Hz
115VAC
Phase
single
Max. Shredding Capacity
16 Sheets
Security Level
7
Standards
NSA Approved, UL Listed
Voltage
115V AC
Description
Paper Shredder, Shreds Paper, Cut Style High-Security, Max. Shredding Capacity 16 Sheets, Shred Size 1/32 in x 3/16 in, Shredding Speed 24 fpm, Wastebasket Capacity 38.5 gal, Classification Departmental, Security Level 7, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 14 A, Throat Width 16 in, Color Beige, Depth 18 1/2 in, Height 37 51/64 in, Width 23 13/32 in, Standards NSA Approved, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.