Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, High-Security Style

  • Mfr # SECURIO AF500L5

  • Zoro # G8506955


product price: $2,134.99
/ea
Free Shipping & Returns

Key Features

Classification
Large office
Phase
single
Max. Shredding Capacity
500 Sheets
Amperage Draw
4.9
Shredding Speed
12.8 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SECURIO AF500L5
Zoro #
G8506955
UPC #
-
Country of Origin
Germany

Dimensions

Shred Size
1/32 in x 7/16 in
Overall Dimensions
39.5 x 19.6 x 19.3"
Throat Width
9 1/2 in
Height
39 1/2 in
Depth
19 19/64 in
Width
19 19/32 in

Details

Classification
Large office
Phase
single
Max. Shredding Capacity
500 Sheets
Amperage Draw
4.9
Shredding Speed
12.8 fpm
Color
White
Standards
UL Listed
Voltage @ 60 Hz
115VAC
Item
Paper Shredder
Shreds
Paper, Paper Clips, Staples
Security Level
6
Wastebasket Capacity
21 gal
Cut Style
High-Security
Duty
Continuous
Voltage
115V AC

Description

Paper Shredder, Shreds Paper, Paper Clips, Staples, Cut Style High-Security, Max. Shredding Capacity 500 Sheets, Shred Size 1/32 in x 7/16 in, Shredding Speed 13 fpm, Wastebasket Capacity 21 gal, Classification Large Office, Security Level 6, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 9 1/2 in, Color White, Depth 19 19/64 in, Height 39 1/2 in, Width 19 19/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.