Securio Auto Feed 500C Cross Cut Shredder- 0.19 x 1.13 in.
- Mfr # HSM2103
- Zoro # G524181459
product price:Â
$
2,071.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSM2103
- Zoro #
- G524181459
- UPC #
- -
- Country of Origin
- China
Description
Cross-cut shredder offers a simple, convenient method of data destruction in the workplace. The document shredder with an automatic paper feed shreds stacks with up to 500 sheets The lockable stack feature protects inserted stacks from unauthorized access. With useful dual function, you can manually shred six sheets per pass into 1/32 in x 1/16 in during the autofeed stack processing. Nanogrip Technology ensures reliable sheet intake. Cutting rollers are made of hardened solid steel. Powerful motor allows continuous operation. Automatic return eliminates paper jams. Quiet operation minimizes noise development in the workplace. EcoSmart mode allows particularly low power consumption of 0.1 watt in standby mode. Reusable collecting bag offers a 21.65 capacity and is removable for effortless emptying. Design also includes automatic start/stop and level indicator through inspection window. Shredder rolls easily on casters. Specifications Shred Type: Cross Cut. Shredder Type: Continuous Shredder. Shred Size: 0.19 in x 1.13 in. Shred Speed: 37.43 ft/min. Throat Width: 9.50 in. Wastebin Capacity: 21.70 gal. Motor Power: 500 W. Security Level: Level 3. Input Voltage: 115 V AC. Frequency: 60 Hz. Power Consumption: 0.67 HP. Dimension: 19.6 in H x 19.3 in W x 39.5 in D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.