
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1013
Zoro #
G5027517
UPC #
026631027025
Country of Origin
China
Dimensions
Shred Size
1/4"
Depth
8"
Width
13"
Height
16"
Details
Item
Shredder,10-13 Sheet,Strip
Cut Style
Strip-Cut
Standards
UL Listed
Color
White
Weight
8 lbs
Capacity
4.8 gal
Features
Auto Start/Stop, Manual Reverse Mode, Separate Slots, Jam Prevention
Run Time
5 min On
Motor HP
0.17 hp
Single Sheet Speed (Ft/Min)
19.6 ft/min
Recommended Shredder Users
1 to 2
Sheet Capacity
10 Manual
Specialty Shredding
Paper Clips; Staples
Daily Usage Level
Light
Throughput (Sheets X Speed)
254.8
Shredder Type
10 Manual Strip-Cut
Description
Shredder,10-13 Sheet,Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.