This item is Discontinued.

Hsm Shredder Bags, 25" x 23" x 45" 2523

Shredder Bags, 25" x 23" x 45" (Discontinued)

  • Mfr # 2523
  • Zoro # G1245056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2523
Zoro #
G1245056
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth (In.)
23"
Bag Length
45 in
Bag Width
25 in

Details

Item
Shredder Bags,25"x 23"x 45"
Capacity
54 gal
Color
Clear
Material
Plastic
For Use With
Shredder

Description

Shredder Bags,25 In.x 23 In.x 45 In., Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.