Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shredder Oil, 1 gal, Jug, Mineral

  • Mfr # 315P

  • Zoro # G7601343


product price: $202.99
/pk 4, $50.75/ea
Free Shipping & Returns

Key Features

Application
Paper Shredding Machines
Lubricant Type
Shredder Oil
ISO Viscosity Grade
32
Base Formulation
Mineral
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315P
Zoro #
G7601343
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Application
Paper Shredding Machines
Lubricant Type
Shredder Oil
ISO Viscosity Grade
32
Base Formulation
Mineral
Container Type
Jug
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Timken OK Load
Not Specified
Flash Point
414 Degrees F
Viscosity Index
102
NSF Rating
Not Rated
Pour Point
-45 Degrees F
Max. Operating Temp.
160 Degrees F
Lubricant NSF Rating
Not Rated
Container Style
Jug
SAE Grade
Not Specified
Standards
FMC High Performance Hydraulic Oil Grade 32 Requirements
Base Oil
Mineral
Item
Shredder Oil
Minimum Operating Temperature
0 Degrees F

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.