This item is Discontinued.

Hth HTH 86070 4 lbs Granule Stabilizer - Pack of 3 86070

HTH 86070 4 lbs Granule Stabilizer - Pack of 3 (Discontinued)

  • Mfr # 86070
  • Zoro # G404109061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86070
Zoro #
G404109061
UPC #
73187670229
Country of Origin
Unknown

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • 4 lb. Granule Stabilizer
  • Pack of 3
Specifications
  • Country of Origin: United States
  • Product Form: Granule
  • Product Type: Stabilizer
  • Container Size: 4 lb.
  • Disinfects: No
  • Clarifies: No
  • Weight: 13.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.