This item is Discontinued.

Hub City Flng Bearing, 4-Bolt, Spherical Rlr, 2-3/16 KFBE2-3/16LT

Flng Bearing, 4-Bolt, Spherical Rlr, 2-3/16 (Discontinued)

  • Mfr # KFBE2-3/16LT
  • Zoro # G4682465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFBE2-3/16LT
Zoro #
G4682465
UPC #
-
Country of Origin
China

Dimensions

Bolt Size
5/8 in
Overall Width
6 1/4 in
Dimension H
0.79
Overall Length
3 1/4 in
Overall Height
6 1/4 in
Dimension L
3.24
Dimension B
6.26 in
Dimension E
4.875
Dimension M
2.44
Bore Dia.
2 3/16 in
Dimension J
5/8

Details

Item
4-Bolt Flange Bearing
Static Load Capacity
31,940 lb
Locking Type
Set Screw
Shaft Locking Type
Set Screw
Bolt Hole Center-to-Center
4 7/8 in
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Ulti-Plex(R) Synthetic EP or NLGI #1.5 Equivalent
Temp. Range
-40 Degrees to 350 Degrees F
Includes
PTFE Labyrinth Seal
Finish
Painted
Dynamic Load Capacity
27,300 lb
Housing Material
Cast Steel
Bearing Housing Material Type
Cast Steel
Series
KFBE
Bearing Insert Material
52100 Chrome Steel

Description

4-Bolt Flange Bearing, Bearing Insert Material 52100 Chrome Steel, Bearing Insert Type Spherical Roller, Housing Material Cast Steel, Overall Height 6 1/4 in, Overall Length 3 1/4 in, Overall Width 6 1/4 in, Shaft Locking Type Set Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.