Zoro Homepage
This item is Discontinued.
Hub City Gear Drive, Bevel, 1:1 AD2-1/1DESP

Gear Drive, Bevel, 1:1 (Discontinued)

  • Mfr # AD2-1/1DESP
  • Zoro # G4347402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD2-1/1DESP
Zoro #
G4347402
UPC #
-
Country of Origin
United States

Dimensions

Dimension H
17/64 in
Overall Length
6.41 in
Dimension K
1.875 in
Dimension G
1.875 in
Dimension D
2 25/32 in
Output Shaft Height
4 3/4 in
Dimension F
0.937 in
Dimension C
3 5/8 in
Bore Dia.
5/8 in
Dimension W
3/16 in x 3/32 in x 1 7/32 in
Dimension A
2 1/8 in
Output Shaft Dia.
5/8 in
Dimension V
2.005 in/2.000 in
Dimension M
0.687 in
Dimension B
1 9/32 in

Description

Gear Drive, Gear Type Spiral Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.