This item is Discontinued.

Hub City Gear Drive, Bevel, 1:1 M2-1/1ABST

Gear Drive, Bevel, 1:1 (Discontinued)

  • Mfr # M2-1/1ABST
  • Zoro # G4347375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2-1/1ABST
Zoro #
G4347375
UPC #
-
Country of Origin
United States

Dimensions

Dimension F
11/32 in
Dimension C
7 1/2 in
Dimension V
3 3/16 in
Dimension B
3 3/64 in
Overall Length
7.50 in
Dimension W
1 19/32 in
Output Shaft Dia.
5/8 in
Output Shaft Height
1 1/2 in
Bore Dia.
5/8 in

Details

Nominal Ratio
1:1
Pinion Material
Hardened Steel
Bearings
Ball
Gear Type
Straight Bevel
Housing Material
Cast Iron
Number of Stages
1
Duty
Standard
Max. Output Torque
81.00 in-lb
Standards
AGMA
Lubrication
Shipped Dry, Recommend 90W EP
Shaft Orientation
Right Angle
Item
Gear Drive
Mounting
Any Position Except Input Motor Shaft Up
Finish
Painted Gray
Speed Reducer Type
Bevel
Max. Input HP
2.25
Rotation
Reversible
Seal Type
Heavy-Duty Industrial
Nominal Output RPM
1750
Input RPM
1750
Gear Material
8620 Steel
Reducer Model No.
M2
Overhung Load
177 lb
Single/Double Output/Universal
Double Output

Description

Gear Drive, Gear Type Straight Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.