This item is Discontinued.

Hub City Gear Drive, Bevel, 2:1 600-2/1CFST

Gear Drive, Bevel, 2:1 (Discontinued)

  • Mfr # 600-2/1CFST
  • Zoro # G7046891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600-2/1CFST
Zoro #
G7046891
UPC #
-
Country of Origin
United States

Dimensions

Dimension B
6 1/8 in
Output Shaft Dia.
1 3/8 in
Dimension V
5 5/8 in
Overall Length
12.25 in
Dimension F
1/2 in
Bore Dia.
1 3/8 in
Output Shaft Height
2 1/2 in
Dimension W
2 13/16 in
Dimension C
12 1/4 in

Details

Overhung Load
330 lb
Number of Stages
1
Base
Optional
Duty
Standard
Reducer Model No.
600
Item
Gear Drive
Seal Type
Heavy-Duty Industrial
Max. Input HP
7.3
Standards
AGMA
Input RPM
1750
Lubrication
Shipped Dry, Recommend 90W EP
Nominal Ratio
2:1
Housing Material
Rugged Cast Iron
Speed Reducer Type
Bevel
Shaft Orientation
Right Angle
Max. Output Torque
525 in-lb
Gear Type
Straight Bevel
Rotation
Reversible
Single/Double Output/Universal
Single Output
Pinion Material
Hardened Steel
Mounting
Any Position Except Input Motor Shaft Up
Finish
Painted Gray
Nominal Output RPM
875
Gear Material
8620 Steel
Bearings
Tapered Roller

Description

Gear Drive, Gear Type Straight Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.