This item is Discontinued.

Hub City Gear Drive, Bevel, 2:1 65-2/1ABSP1.250

Gear Drive, Bevel, 2:1 (Discontinued)

  • Mfr # 65-2/1ABSP1.250
  • Zoro # G6705142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65-2/1ABSP1.250
Zoro #
G6705142
UPC #
-
Country of Origin
United States

Dimensions

Dimension F
1/2 in
Dimension L
11/32 in
Dimension B
3 15/16 in
Dimension C
7 7/8 in
Dimension D
2 1/4 in
Overall Length
7.87 in
Dimension V
5 5/8 in
Output Shaft Dia.
1 1/4 in
Bore Dia.
1 1/4 in
Output Shaft Height
2 9/16 in

Details

Nominal Output RPM
875
Max. Input HP
15.4
Input RPM
1750
Seal Type
Heavy-Duty Industrial
Number of Stages
1
Mounting
Any Position Except Input Motor Shaft Up
Base
Optional
Shaft Orientation
Right Angle
Gear Type
Spiral Bevel
Rotation
Reversible
Reducer Model No.
65
Gear Material
8620 Steel
Speed Reducer Type
Bevel
Pinion Material
Hardened Steel
Housing Material
Rugged Cast Iron
Finish
Painted Gray
Solid/Hollow Output Shaft
Hollow
Duty
Standard
Max. Output Torque
1112 in-lb
Nominal Ratio
2:1
Bearings
Tapered Roller
Lubrication
Shipped Dry, Recommend 90W EP
Standards
AGMA
Item
Gear Drive

Description

Gear Drive, Gear Type Spiral Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.