Zoro Homepage
This item is Discontinued.
Hub City Gear Drive, Bevel, 2:1 800-2/1ABSP

Gear Drive, Bevel, 2:1 (Discontinued)

  • Mfr # 800-2/1ABSP
  • Zoro # G6439054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-2/1ABSP
Zoro #
G6439054
UPC #
-
Country of Origin
United States

Dimensions

Output Shaft Dia.
1 1/2 in
Dimension C
16 3/32 in
Bore Dia.
1 1/2 in
Output Shaft Height
3 1/16 in
Dimension B
8 3/64 in
Overall Length
16.09 in
Dimension F
1/2 in
Dimension V
8 3/16 in
Dimension W
4 3/32 in

Description

Gear Drive, Gear Type Spiral Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.