This item is Discontinued.

Hub City Gear Drive, Bevel, 2:1 AD2-2/1CFSP

Gear Drive, Bevel, 2:1 (Discontinued)

  • Mfr # AD2-2/1CFSP
  • Zoro # G6443832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD2-2/1CFSP
Zoro #
G6443832
UPC #
-
Country of Origin
United States

Dimensions

Output Shaft Dia.
5/8 in
Dimension M
0.687 in
Dimension A
2 1/8 in
Dimension W
3/16 in x 3/32 in x 1 7/32 in
Dimension K
1.875 in
Overall Length
6.41 in
Dimension G
1.875 in
Dimension C
3 5/8 in
Dimension F
0.937 in
Bore Dia.
5/8 in
Dimension D
2 25/32 in
Dimension V
2.005 in/2.000 in
Dimension B
1 9/32 in
Dimension H
17/64 in
Output Shaft Height
4 3/4 in

Details

Input RPM
1750
Finish
Tural
Seal Type
Double Lip
Shaft Orientation
Right Angle
Duty
Standard
Bearings
Precision Ball
Housing Material
Cast Aluminum
Number of Stages
1
Nominal Output RPM
875
Reducer Model No.
AD2
Rotation
Reversible
Single/Double Output/Universal
Single Output
Max. Input HP
1.07
Pinion Material
Hardened Steel
Standards
AGMA
Gear Type
Spiral Bevel
Lubrication
Lubriplate 5555
Item
Gear Drive
Max. Output Torque
77.20 in-lb
Nominal Ratio
2:1
Mounting
Any Position Except Input Motor Shaft Up
Gear Material
8620 Steel
Speed Reducer Type
Bevel

Description

Gear Drive, Gear Type Spiral Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.