This item is Discontinued.

Hub City Gear Drive, Bevel, 2:1 M2-2/1CFST

Gear Drive, Bevel, 2:1 (Discontinued)

  • Mfr # M2-2/1CFST
  • Zoro # G6778511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2-2/1CFST
Zoro #
G6778511
UPC #
066279800383
Country of Origin
United States

Dimensions

Dimension F
11/32 in
Dimension V
3 3/16 in
Dimension B
3 3/4 in
Bore Dia.
5/8 in
Dimension C
7 1/2 in
Output Shaft Dia.
5/8 in
Overall Length
7.50 in
Dimension W
1 19/32 in
Output Shaft Height
1 1/2 in

Details

Item
Gear Drive
Duty
Standard
Speed Reducer Type
Bevel
Rotation
Reversible
Seal Type
Heavy-Duty Industrial
Max. Output Torque
75.00 in-lb
Lubrication
Shipped Dry, Recommend 90W EP
Overhung Load
300 lb
Gear Type
Straight Bevel
Nominal Output RPM
875
Shaft Orientation
Right Angle
Mounting
Any Position Except Input Motor Shaft Up
Pinion Material
Hardened Steel
Finish
Painted Gray
Bearings
Ball
Gear Material
8620 Steel
Nominal Ratio
2:1
Number of Stages
1
Max. Input HP
1.04
Housing Material
Cast Iron
Input RPM
1750
Standards
AGMA
Single/Double Output/Universal
Single Output
Reducer Model No.
M2

Description

Gear Drive, Gear Type Straight Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.