This item is Discontinued.

Hub City Gear Drive, Bevel, 3:1 88-3/1DESP

Gear Drive, Bevel, 3:1 (Discontinued)

  • Mfr # 88-3/1DESP
  • Zoro # G6390562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-3/1DESP
Zoro #
G6390562
UPC #
-
Country of Origin
United States

Dimensions

Dimension B
7 29/32 in
Dimension C
15 13/16 in
Output Shaft Height
3 1/16 in
Bore Dia.
1 3/8 in
Output Shaft Dia.
1 3/8 in
Dimension F
1/2 in
Dimension V
8 3/16 in
Dimension W
4 3/32 in
Overall Length
15.81 in

Details

Item
Gear Drive
Lubrication
Shipped Dry, Recommend 90W EP
Standards
AGMA
Gear Type
Spiral Bevel
Shaft Orientation
Right Angle
Pinion Material
Hardened Steel
Bearings
Tapered Roller
Reducer Model No.
88
Number of Stages
1
Base
Optional
Input RPM
1750
Duty
Standard
Overhung Load
400 lb
Max. Output Torque
3316 in-lb
Gear Material
8620 Steel
Housing Material
Rugged Cast Iron
Nominal Output RPM
583
Seal Type
Heavy-Duty Industrial
Max. Input HP
30.7
Speed Reducer Type
Bevel
Rotation
Reversible
Finish
Painted Gray
Nominal Ratio
3:1
Mounting
Any Position Except Input Motor Shaft Up
Single/Double Output/Universal
Single Output

Description

Gear Drive, Gear Type Spiral Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.