This item is Discontinued.

Hub City Involute Splined Shaft, 13, O.D. 0.875 In 0332-00024

Involute Splined Shaft, 13, O.D. 0.875 In (Discontinued)

  • Mfr # 0332-00024
  • Zoro # G4378263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0332-00024
Zoro #
G4378263
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.875 in
Length
6.000 in
Size
7/8

Details

Item
Involute Splined Shaft
Spline O.D.
0.875 in
Number of Splines
13
Spline Design
16/32 DP 30 Degrees PA
Material
1215 Cold-Rolled Steel

Description

Involute Splined Shaft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.