This item is Discontinued.

Hub City Involute Splined Shaft, 27, O.D. 1.75 In 0332-00399

Involute Splined Shaft, 27, O.D. 1.75 In (Discontinued)

  • Mfr # 0332-00399
  • Zoro # G6618717
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0332-00399
Zoro #
G6618717
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1.750 in
Length
10.000 in
Size
1-3/4

Details

Item
Involute Splined Shaft
Spline O.D.
1.750 in
Number of Splines
27
Spline Design
16/32 DP 30 Degrees PA
Material
1215 Cold-Rolled Steel

Description

Involute Splined Shaft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.