This item is Discontinued.

Hub City Mounting Base, B, 4.25 In., For HERA55 0259-00113

Mounting Base, B, 4.25 In., For HERA55 (Discontinued)

  • Mfr # 0259-00113
  • Zoro # G2593687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0259-00113
Zoro #
G2593687
UPC #
-
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
.63

Details

Worm Center Distance (In.)
4.25
Mounting
Horizontal
Item
Speed Reducer Mounting Base
Includes
Mounting Hardware
Material
Steel
For Use With
HERA55 Gear Drives

Description

Speed Reducer Mounting Base, For Use With HERA55 Gear Drives, Includes Mounting Hardware, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.