This item is Discontinued.

Hub City Precision Splined Hub, 1-1/2, Splines 17 0332-00093

Precision Splined Hub, 1-1/2, Splines 17 (Discontinued)

  • Mfr # 0332-00093
  • Zoro # G4378464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0332-00093
Zoro #
G4378464
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2.251 in/2.250 in
Length
2.250 in
Size
1-1/2

Details

Item
Precision Splined Hub
Spline O.D.
1.500 in
Number of Splines
17
Spline Design
12/24 DP 30 Degrees PA
Material
1144 Stress-Proofed steel

Description

Precision Splined Hub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.