This item is Discontinued.

Hub City Precision Splined Hub, 1-3/4, Splines 13 0332-00074

Precision Splined Hub, 1-3/4, Splines 13 (Discontinued)

  • Mfr # 0332-00074
  • Zoro # G4378446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0332-00074
Zoro #
G4378446
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3.001 in/3.000 in
Length
2.250 in
Size
1-3/4

Details

Item
Precision Splined Hub
Spline O.D.
1.750 in
Number of Splines
13
Spline Design
8/16 DP 30 Degrees PA
Material
1144 Stress-Proofed steel

Description

Precision Splined Hub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.