Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0332-00036
Zoro #
G6621921
UPC #
662798238913
Country of Origin
China
Dimensions
Outside Dia.
2.751 in/2.750 in
Length
2.25 in
Size
1-45/64"
Details
Item
Precision Splined Hub
Spline O.D.
1.7 in
Number of Splines
16
Spline Design
10/20 DP 30 Degrees PA
Material
1144 Stress-Proofed steel
Description
Precision Splined Hub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.