This item is Discontinued.

Hub City Precision Splined Hub, 5/8, Splines 9 0332-00032

Precision Splined Hub, 5/8, Splines 9 (Discontinued)

  • Mfr # 0332-00032
  • Zoro # G4378333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0332-00032
Zoro #
G4378333
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1.251 in/1.250 in
Length
1.250 in
Size
5/8

Details

Item
Precision Splined Hub
Spline O.D.
0.625 in
Number of Splines
9
Spline Design
16/32 DP 30 Degrees PA
Material
1144 Stress-Proofed steel

Description

Precision Splined Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.