This item is Discontinued.

Hub City Shaft Kit, Worm 3.50 In, For HERA55 0259-00168

Shaft Kit, Worm 3.50 In, For HERA55 (Discontinued)

  • Mfr # 0259-00168
  • Zoro # G2593389
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0259-00168
Zoro #
G2593389
UPC #
-
Country of Origin
China

Dimensions

Reducer Size
HERA55

Details

Item
Output Shaft Kit
For Use With
HERA55 Gear Drives
Worm Center Distance (In.)
3.50
Driven Shaft O.D. (In.)
1.500

Description

Output Shaft Kit, For Use With HERA55 Gear Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.