This item is Discontinued.

Hub City Speed Reducer, C-Face, 143TC, 10:1 0250-54670

Speed Reducer, C-Face, 143TC, 10:1 (Discontinued)

  • Mfr # 0250-54670
  • Zoro # G2592488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54670
Zoro #
G2592488
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 3/16 in
Overall Length
11.72 in
Dimension G
143TC
Dimension B
2.200 in
Dimension D
3.500 in
Dimension K
5.875 in
Output Shaft Dia.
2 3/16 in
Dimension U
2.188 in
Dimension A
6.150 in
Dimension DD
2.000 in
Dimension L
4.501 in/4.503 in
Dimension M
0.875 in
Dimension H
2.38 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1750
Nominal Output RPM
175
Standards
USDA H1
Seal Type
Double Lip
Reducer Model No.
HERA55ES
Max. Input HP
12.89
Finish
Acrylic
Max. Output Torque
4500 in-lb
Speed Reducer Type
C-Face
Shaft Orientation
Right Angle
Base
Optional
Lubrication
Mobil Glygoyle(R) 460
Bearings
Roller
Frame
143TC
Housing Material
Cast Iron
Rotation
Reversible
Duty
Industrial
Worm Center Distance
3.25 in to 4.25 in
Solid/Hollow Output Shaft
Hollow
Gear Type
Helical-Hypoid
Number of Stages
2
Mounting
Universal
Pinion Material
Hardened Steel
Gear Material
8620 Steel

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.