This item is Discontinued.

Hub City Speed Reducer, C-Face, 143TC, 15:1 0250-54663

Speed Reducer, C-Face, 143TC, 15:1 (Discontinued)

  • Mfr # 0250-54663
  • Zoro # G2592558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54663
Zoro #
G2592558
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Overall Length
11.72 in
Dimension D
3.500 in
Dimension H
2.38 in
Dimension U
2.000 in
Dimension DD
2.000 in
Dimension A
6.150 in
Dimension B
2.200 in
Dimension M
0.875 in
Output Shaft Dia.
2 in
Dimension K
5.875 in
Dimension L
4.501 in/4.503 in
Dimension G
143TC

Details

Item
Speed Reducer
Nominal Ratio
15:1
Input RPM
1750
Nominal Output RPM
117
Standards
USDA H1
Pinion Material
Hardened Steel
Reducer Model No.
HERA55ES
Mounting
Universal
Worm Center Distance
3.25 in to 4.25 in
Gear Material
8620 Steel
Base
Optional
Shaft Orientation
Right Angle
Seal Type
Double Lip
Lubrication
Mobil Glygoyle(R) 460
Max. Input HP
9.22
Finish
Acrylic
Gear Type
Helical-Hypoid
Housing Material
Cast Iron
Rotation
Reversible
Number of Stages
2
Duty
Industrial
Max. Output Torque
4500 in-lb
Solid/Hollow Output Shaft
Hollow
Frame
143TC
Speed Reducer Type
C-Face
Bearings
Roller

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.