This item is Discontinued.

Hub City Speed Reducer, C-Face, 143TC, 30:1 0250-54657

Speed Reducer, C-Face, 143TC, 30:1 (Discontinued)

  • Mfr # 0250-54657
  • Zoro # G2592619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54657
Zoro #
G2592619
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 15/16 in
Overall Length
11.72 in
Output Shaft Dia.
1 15/16 in
Dimension DD
2.000 in
Dimension D
3.500 in
Dimension K
5.875 in
Dimension B
2.200 in
Dimension U
1.938 in
Dimension M
0.875 in
Dimension H
2.38 in
Dimension L
4.501 in/4.503 in
Dimension G
143TC
Dimension A
6.150 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1750
Nominal Output RPM
58
Standards
USDA H1
Mounting
Universal
Worm Center Distance
3.25 in to 4.25 in
Pinion Material
Hardened Steel
Gear Material
8620 Steel
Finish
Acrylic
Reducer Model No.
HERA55ES
Lubrication
Mobil Glygoyle(R) 460
Speed Reducer Type
C-Face
Max. Output Torque
4500 in-lb
Duty
Industrial
Frame
143TC
Gear Type
Helical-Hypoid
Seal Type
Double Lip
Number of Stages
2
Housing Material
Cast Iron
Shaft Orientation
Right Angle
Max. Input HP
4.61
Solid/Hollow Output Shaft
Hollow
Bearings
Roller
Base
Optional
Rotation
Reversible

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.