This item is Discontinued.

Hub City Speed Reducer, C-Face, 143TC, 50:1 0250-54055

Speed Reducer, C-Face, 143TC, 50:1 (Discontinued)

  • Mfr # 0250-54055
  • Zoro # G2622798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54055
Zoro #
G2622798
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Overall Length
9.51 in
Dimension D
2.500 in
Dimension A
4.880 in
Output Shaft Dia.
1 in
Dimension B
1.175 in
Dimension H
2.38 in
Dimension G
143TC
Dimension DD
1.438 in
Dimension L
4.501 in/4.503 in
Dimension U
1.000 in
Dimension K
5.875 in
Dimension M
0.875 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750
Nominal Output RPM
35
Standards
USDA H1
Finish
Acrylic Coated
Speed Reducer Type
C-Face
Pinion Material
Hardened Steel
Gear Material
8620 Steel
Seal Type
Double Lip
Number of Stages
2
Lubrication
Mobil Glygoyle(R) 460
Output Torque @ 3/4 HP
1215 in-lb
Solid/Hollow Output Shaft
Hollow
Reducer Model No.
HERA45ES
Worm Center Distance
2.38 in to 3.25 in
Gear Type
Helical-Hypoid
Base
Optional
Duty
Industrial
Frame
143TC
Bearings
Ball/Tapered Roller
Output Torque @ 1/2 HP
810 in-lb
Output Torque @ 1 HP
1621 in-lb
Output Torque @ 1/3 HP
535 in-lb
Rotation
Reversible
Housing Material
Cast Iron
Max. Output Torque
2600 in-lb
Mounting
Universal
Output Torque @ 1.5 HP
2431 in-lb
Output Torque @ 1/4 HP
405 in-lb
Max. Input HP
1.53
Shaft Orientation
Right Angle

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.